John Bean

Tire Changer, L78In, 10-24In Outside Rim (Discontinued)


Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

  • Max. Flow CFM @ 150 PSI 4 cfm
  • Tire Rim Dia. (In.) 10 to 24 in Outside Rim Capacity 12 to 26 in Inside Rim Capacity
  • Tire Capacity 40 in
  • Length (In.) 78 in
  • Includes Swing Arm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tire Rim Dia. (In.) 10 to 24 in Outside Rim Capacity 12 to 26 in Inside Rim Capacity
Length (In.) 78 in
Maximum Rim Width 12 in
Minimum Rim Inside Diameter 12 in
Minimum Rim Outside Diameter 10 in
Overall Length 56 in
Overall Height 79 in
Maximum Rim Outside Diameter 24 in
Overall Width 61 in
Maximum Rim Inside Diameter 26 in
Minimum Rim Width 10 in

Description

Tire Changer, Mount Type Floor Mount, Phase Single-Phase, Minimum Rim Width 10 in, Maximum Rim Width 12 in, Minimum Operating Air Pressure 116 psi, Maximum Operating Air Pressure 174 psi, Compatible Tire Type Light Truck Tires, Car Tires, SUV Tires, Power Source Electric, Current 12 A, Features Adjustable Clamping Jaws, Tabletop Bead Seater, Tilt-Tower, Includes Swing Arm, Maximum Rim Inside Diameter 26 in, Maximum Rim Outside Diameter 24 in, Minimum Rim Inside Diameter 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.