John Bean

Tire Changer, L70In, 10-20In Outside Rim (Discontinued)


Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

  • Tire Rim Dia. (In.) 10 to 20 in Outside Rim Capacity 12 to 22 in Inside Rim Capacity
  • Motor Voltage 120
  • For Use With Passenger and Light Truck Wheels And Tires
  • Max. Flow CFM @ 150 PSI 4 cfm
  • Type Electric Motor
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tire Rim Dia. (In.) 10 to 20 in Outside Rim Capacity 12 to 22 in Inside Rim Capacity
Length (In.) 70 in
Overall Length 55 in
Overall Width 45 in
Maximum Rim Outside Diameter 24 in
Minimum Rim Width 10 in
Maximum Rim Width 12 in
Minimum Rim Outside Diameter 10 in
Maximum Tire Diameter 13 in
Maximum Rim Inside Diameter 22 in
Overall Height 71 in
Minimum Rim Inside Diameter 12 in

Description

Tire Changer, Mount Type Floor Mount, Phase Single-Phase, Minimum Rim Width 10 in, Maximum Rim Width 12 in, Minimum Operating Air Pressure 116 psi, Maximum Operating Air Pressure 174 psi, Compatible Tire Type Car Tires, SUV Tires, Truck Tires, Power Source Electric, Current 12 A, Features Adjustable Clamping Jaws, Column-Integrated Air Tank, Pedal-Operated Bead Breaker, Tabletop Bead Seater, Housing Material Nylon, Includes -, Maximum Rim Inside Diameter 22 in, Maximum Rim Outside Diameter 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.