John Bean

Hd Tire Balancer, 21In, 500lb, 100 rpm, 40mm (Discontinued)


Item requires special delivery charges. A $220.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Brake & Wheel Tools

Key Features

  • Shaft Size 40 mm
  • Dimensions 54 in D x 55 in W x 76 in H
  • Balancing Accuracy 0.035 oz
  • Features Self-Calibration, Semi-Automatic Parameter Entry
  • Includes 3 Piece Automotive Car/Truck Adapter Cone Kit 1/2 ton, 3/4 ton and 1 ton (4.25 in to 6.85 in), Light Truck Cone Kit
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shaft Size 40 mm
Dimensions 54 in D x 55 in W x 76 in H
Max. Tire Dia. 30 in
Length 54"
Width 55"
Overall Length 54 in
Maximum Rim Diameter 26 in
Maximum Rim Width 20 in
Minimum Rim Diameter 8 in
Overall Width 55 in
Maximum Tire Diameter 51 in
Minimum Rim Width 2 in
Overall Height 76 in

Description

Tire Balancer, Display Type Digital LED, Phase Single-Phase, Minimum Rim Diameter 8 in, Maximum Rim Diameter 26 in, Balancing Accuracy 0.035 oz, Average Balancing Speed 100 RPM, Compatible Vehicle Type Buses, Pickup Trucks, Clamp Type Quick Clamp, Cycle Time 7 sec, Drive System Electric Motor Auto-Assist, Features Self-Calibration, Semi-Automatic Parameter Entry, For Use With Bus Wheels, Tire Assemblies, Truck Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products