Shop All Tire Repair Tools
This Product is Discontinued
John Bean
Cone Kit, 1.7 to 6.3" (Discontinued)
Mfr # EAK0221J31A
Zoro # G8998613
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 7
- Shaft Size 1.7 to 6.3 in
- For Use With 4VCT5, 4VCT6, 4VCT7, 4VCT8
- Type Cone Set
- Application Truck and Automobile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Bean
- MFR # EAK0221J31A
- Zoro # G8998613
- Country of Origin United States
- Category Tire Repair Tools
Dimensions
Shaft Size | 1.7 to 6.3 in |
Details
Number of Pieces | 7 |
Item | Cone Kit |
For Use With | 4VCT5, 4VCT6, 4VCT7, 4VCT8 |
Type | Cone Set |
Application | Truck and Automobile |
Accessory Type | Cone Kit |
Product Type | Cone Kit |
Compatible Manufacturer Model Number | EAK0221J31A |
Description
Cone Kit, Product Type Cone Kit, Compatible Grainger Part Number 4VCT5, 4VCT6, 4VCT7, 4VCT8, Compatible Manufacturer Model Number EAK0221J31A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.