Shop All Specialty Wipes
Joes
Joes 704KW Dual-Sided Abrasive Kleen Wipes
Mfr # 704KW
Zoro # G104139542
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Joes
- MFR # 704KW
- Zoro # G104139542
- Country of Origin China
- Category Specialty Wipes
Description
Joe’s Dual-Sided Abrasive Kleen Wipes are the same 8” x 12” wipe as Joe’s Kleen Wipes, with a rough side for deep-cleaning the hands. This wipe is extremely effective for removal of paint (oil or water base), poly foam, acrylic, rubber cement, grease, grime, and label residue. It will also remove stains and grease from most work surfaces and tools. Joe’s Dual-Sided Abrasive Kleen Wipes is the perfect partner for the line of Joe’s Hand Cleaners.
Specifications- Case Quantity: 6
- Dimensions: 18.5" L x 10.25" H x 10
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACMASTER PROFESSIONAL 16-Gallon 6.5 Peak HP Wet/Dry Vacuum (VJH1612PF 0202)
- ROYAL Vacuum Bag, 10 PK (2066247001)
- TIMEMIST Air Freshener Dispenser, Wall Mnt, Wht, PK6 (1048502)
- TOUGH GUY General Purpose Cleaner, 1 gal. Bottle, Lemon (36MV82)
- TOUCH POINT WIPES TP Floor Dispenser for Disposable Wipes - Large Wipe Roll, Silver Chrome Pop-up, HD Stainless Steel (C9SSFSJR-CS)
- KIMBERLY-CLARK WypAll® L30 Wipers in Pop-Up® Box - 9-13/16"w x 16-3/8"d - KIM05800 (KIM05800)
- SMPLY Dri-Wipe S500 Extended Use Wipers - 10 Pack (S500-X176-X10)
- TOUGH GUY Stainless Steel Cleaner Wipes, 6 x 10-1/2", 75 Wipes (24Y902)
- TOUCH POINT WIPES TP Plus Disinfectant Wipes- 2 Rolls x 900 Wipes & Dispenser Bucket, 8 in.x6 in., EPA Reg. (WD900B)
- READ RIGHT Cleaning Pads, PK72 (REARR1302)
- EVERWIPE Chem-Ready Dry Wipes, 1-Ply, 5 x 2.16, Unscented, White, 180/Roll, 6PK (192807)
- Joes Specialty Wipes