Shop All Composite Toe Boots and Shoes
Jobsite
6-Inch Work Boot, W, 8, Brown, PR
Mfr # 804-4143 W 080
Zoro # G811118960
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 8
- Waterproof Yes
- Maximum Heat Rating (PRINT) 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jobsite
- MFR # 804-4143 W 080
- Zoro # G811118960
- UPC # 196721011699
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | W |
Size (PRINT) | 8 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 804-4143, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gloves, Hi-Vis Lime, M, Wtrpf Thermal, PR (48WU25)
- STI Pipe Collar, 1-1/2 In., For Plastic Pipe (LCC150)
- GLOBAL INDUSTRIAL SDS Binder & Safety Station, 2ftft Binder (670612)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-335)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW AT, MENS PR (A7336-13M)
- CARHARTT 6-Inch Work Boot, W, 9, Brown, PR (CMF6720 9W)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB0A2B6X065)
- AVENGER SAFETY FOOTWEAR Size 9.5 WEDGE ROMEO CN PR, MENS PR (A7505-9.5M)
- DANNER Size 9 1/2 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-9.5M)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE CN PR, MENS PR (A7507-13W)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 10.5M)
- Jobsite Foot Protection