Shop All Composite Toe Boots and Shoes
Jobsite
6-Inch Work Boot, W, 7, Brown, PR
Mfr # 804-4143 W 070
Zoro # G911118969
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 7
- Waterproof Yes
- Maximum Heat Rating (PRINT) 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jobsite
- MFR # 804-4143 W 070
- Zoro # G911118969
- UPC # 196721011675
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | W |
Overall Height | 6 in |
Size (PRINT) | 7 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 804-4143, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Maintenance Blanket, 6 x 12 ft. (4725-BK)
- JUSTRITE Biohazard Waste Container, 6 gal., Silver (05914)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black 4x 30' (SGT-BF-37)
- KINCO Cold Protection Gloves, Latex, M, Gray, PR (1790-M)
- WOLVERINE 6-Inch Work Boot, XW, 10 1/2, Brown, PR (W191077)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 11 (XAC9P/9180AP533-11)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- HOSS BOOT CO Mens 6" Blocker composite toe, waterpro (60701)
- REEBOK Size 11W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 10M)
- DANNER 6-Inch Work Boot, D, 10, Brown, PR (13879-10D)
- Jobsite Foot Protection