Shop All Composite Toe Boots and Shoes
Jobsite
6-Inch Work Boot, W, 7 1/2, Brown, PR
Mfr # 804-4143 W 075
Zoro # G311118965
product price: $108.99
/pr
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 7 1/2
- Waterproof Yes
- Slip-Resistance Value - Mark II - Oily 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jobsite
- MFR # 804-4143 W 075
- Zoro # G311118965
- UPC # 196721011682
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Overall Height | 6 in |
Width | W |
Size (PRINT) | 7 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number 804-4143, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Flammable Ghs Label, Pk5 (GHS400AP)
- WALKERS GAME EAR WalkerFTs Razor Quad Bluetooth Muff (GWP-RSEQM-BT)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- CAR DEALER DEPOT Reusable Balloon Only: Silver (524-SI)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 14, Brown, PR (A7896)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW ROMEO AT, MENS PR (A7341-10M)
- MUCK BOOT CO MUCK Chore Farm 6in Chelsea Bt Size 7.5 Wide (CCLP-900)
- THOROGOOD SHOES Loafer Shoe, M, 8, Black, PR (804-6133 M 080)
- AVENGER SAFETY FOOTWEAR Size 15 BREAKER CT, MENS PR (A7282-15W)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 11, EE, PR (SE4625)
- Jobsite Foot Protection