Shop All Composite Toe Boots and Shoes
Jobsite
6-Inch Work Boot, W, 10 1/2, Brown, PR
Mfr # 804-4143 W 105
Zoro # G911118938
product price: $111.99
/pr
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 10 1/2
- Waterproof Yes
- ASTM Standards Met (PRINT) Compression (C), Electrical Hazard (EH), Impact (I)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jobsite
- MFR # 804-4143 W 105
- Zoro # G911118938
- UPC # 196721011743
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number 804-4143, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY3X0006TV)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033YB)
- SIGNMISSION OSHA Danger Sign, Open Fuel Tanks No Power, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-1926)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LSMK004VSP (LSMK004VSP)
- WOLVERINE Size 10 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- NORTHSIDE Size 12 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX120XXX)
- CHIPPEWA 6-Inch Work Boot, EE, 10 1/2, Brown (72301 10.5 EE)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 11M)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10-1/2, D, Pull On, 11inH, PR (SE4812)
- CHIPPEWA 6-Inch Work Boot, EE, 11 1/2, Brown (31003 11.5 EE)
- Jobsite Foot Protection