Shop All Jobsite Boxes
Crescent Jobox
Jobsite Cabinet, Brown, 62 in W x 30 in D x 63 in H
Mfr # 692990
Zoro # G7615937
product price: $2,997.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,997.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Width 62 in
- Depth 30 in
- Height 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 692990
- Zoro # G7615937
- UPC # 043419910737
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 62 in |
Depth | 30 in |
Height | 63 in |
Padlock Shackle Max. Dia. | 3/8 in |
Nominal Outside Depth | 30 in |
Nominal Outside Width | 63 in |
Nominal Outside Height | 64 in |
Overall Width | 30 in |
Overall Height | 63 1/2 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Height with Lid Open | 63 1/2 in |
Overall Depth | 30 in |
Description
When you need to get organized, the Crescent JOBOX Jobsite Clam Shell Cabinet is a great solution. With 58 cu ft of storage space, this cabinet has ample room for all your tools and equipment. The cabinet features high center handles for easy opening and closing as well as moving the unit. The hinge stop prevents the unit from fully opening which reduces potential tipping when transporting it. It also has moveable top and bottom shelves that allow you to customize your storage space according to your needs. You can store tall items in the open storage closet on the side of the cabinet. If you are looking for a durable jobsite box with ample storage space, then consider investing in this one from Crescent JoBox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-3/8" Carbide Blade (DWA4250)
- EMI 5-in-1 Rescue Tool (511)
- CEMENTEX 1/4 SqDr 30-150 In-Lbs TW (30150UTW14I)
- FLAMBEAU Conductive Tool Box, Plastic, Black, 13 in W x 5-1/2 in D x 4-1/4 in H (14800-2C)
- CRESCENT JOBOX Chest-Style Jobsite Box, Brown, 48 in W x 30 in D x 27 in H (2DL-656990)
- CRESCENT JOBOX Heavy-Duty Jobsite Cabinet, High-Strength Shelf Storage, 60" W x 24" D x 60" H (1-694990)
- CRESCENT JOBOX Mesh Cabinet, Brown, 65 in W x 33 in D x 55 in H (1-400990)
- CRESCENT JOBOX Jobsite Field Office, Heavy-Duty, Steel, Lockable Desktop, Hanging Pegs, 63" W x 42" D x 80" H (1-674990)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 30 in W x 20 in D x 19-3/4 in H (2-651990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48 in W x 31 in D x 57 in H (2D-681990)
- KNAACK Model 100 JOBMASTER Clamshell Jobsite Cabinet, Tan, 60" W x 30" D x 65" H (100)
- Crescent Jobox Jobsite Boxes