Jmkiit

Jmkiit 4170 Rain Gauge - 36 in.


product price: $23.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Jmkiit
  • MFR # 4170
  • Zoro # G304148245
  • UPC #
    39593041701
  • Country of Origin China
  • Category Rain Gauges

Description

Measures up to 1.5" or 40mm of rain. Hard plastic vial. Includes a 9mm metal stake.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Rain Gauge - 36 in .
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.25 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.