JMJ LE 86548 Rubber Backed Polypropylene Mat; 36 x 60 in.
Mfr # 685450094795
Zoro # G403702751
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jmj
- MFR # 685450094795
- Zoro # G403702751
- UPC # 685450094795
- Country of Origin China
- Category Entrance Mats
Description
Lords Traders Polypropylene Anti Skid doormat is a water absorbing mat that keeps moisture and dirt from deteriorating interior floors. It serves to scrape off shoes, keep the mess from reaching the floor, and is made with resilient and reclaimed rubber materials. The polypropylene is a durable material that allows for the trapping of debris from incoming foot traffic. This reduces the amount that can be tracked inside, leaving your floors looking cleaner and lasting longer. This product serves as an anti-skid mat at your entryway, keeping slippery surfaces to a minimum.
Features- Made in India
- Soak up snow, water and ice quickly
- End wet, slippery floors
- Solid rubber nubs prevent carpet from crushing
- Non-slip rubber backing
- Tough polypropylene fiber system
- Shake well to remove dirt and apply shampoo for remove stain
- Mat Size: 36" x 60"
- Color: Grey
- Mat Thickness: 0.196"
- Material: Polypropylene & Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA NSK24 Blue 14 Rough Finish Nitrile Gloves, 12PK (NSK24-9)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (11-537)
- MARCO Airline Filter Cartridge (Alternative) (10105326)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB4310)
- JMJ Rubber Molded Coir Brush Door Mat (LE 81168)
- JMJ Flower Pattern Coir Door Mat (LE FL348)
- FIRST CONCEPT DOOR MAT COIR HELLO BLACK (FC-72022)
- RICKIS RUGS 654S0035BN 3 ft. W x 5 ft. L Wipe-N-Walk Entrance Mat in Brown (RI63072)
- RUBBER-CAL "Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 2 ft - Red Rubber Runner (03-161)
- RUBBER-CAL "Ultra-Scraper" Outdoor Rubber Commercial Entrance Mats - 3 ft x 5 ft - Black (03-213-BK)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (141S0034BL)
- Jmj Entrance Mats