Shop All Entrance Mats
Jmj
JMJ LE 83634 H & R Rubber Grill Border Coir Mat
Mfr # LE 83634
Zoro # G003749217
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jmj
- MFR # LE 83634
- Zoro # G003749217
- UPC # 685450094511
- Country of Origin China
- Category Entrance Mats
Description
Lords Traders offers excellent quality Rubber Scroll Stripe Coir Mat . This mat is great value for the money and function as dirt stopper in front of your entrance. The scroll border around the coir area look like wrought iron and its construction is tough and built to last, the coir stripe collects dirt and the cast iron border adds a classic touch to the mats. These mats are eco-friendly and have and anti-skid rubber backing.
Features- Made in India
- Shake well for remove the dirt
- Shake well to remove dirt
- Mat Size: 18" x 30"
- Color: Natural & Black
- Mat Thickness: 0.787"
- Material: Rubber & Coir
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Bilingual Sign, Legend: Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva (122399)
- BEE-SAFE Non-Skid Shoe Covers, Lg, Polypro, PK300 (GAH-SP-NS-LG)
- 3M Heating Assembly, Stainless Steel (V-200)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10825)
- JMJ Flower Pattern Coir Door Mat (LE FL348)
- JMJ Rubber Molded Coir Brush Door Mat (LE 81168)
- CAROLINES TREASURES 24 x 36 in. Scottish Fold No.1 Cat Love Indoor or Outdoor Mat (CK5698JMAT)
- WIRTHCO ENGINEERING Funnel King® Multi-Use Mat Boot Tray - 40098 (40098)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (132S0035CH)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (104131830NP)
- RUBBER-CAL "Traditional" Outdoor Boot Scraper - 2.5 in. x 12 in. x 16 in. (10-100-011)
- Jmj Floor Mats