Shop All Entrance Mats
Jmj
JMJ LE 81069 30X48 Sunburst Coir Door Mat; Black; 30 x 48 in.
Mfr # LE 81069 30X48
Zoro # G403702713
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jmj
- MFR # LE 81069 30X48
- Zoro # G403702713
- UPC # 6854500948324
- Country of Origin China
- Category Entrance Mats
Description
Lords Traders Sunburst Coir Brush doormat Extra Large made with Black natural rubber molded on durable coir fibers, makes a handsome initial impression to your guest . The natural coir fiber scrapes dirt and debris off shoes easily and keeping the inside of your home clean. A solid rubber backing and molded design make this one of the toughest mats you can buy and is sure to last for long time.
Features- Perfect for the entryway of any home and easily blends will any existing home decor
- Shake well to clean the mat
- Spray water to remove dirt
- Size: 30" x 48"
- Mat Thickness: 0.791"
- Material: Rubber & Coir
- Color: Black
- Weight: 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hammer For Fire Extinguisher Glass (SSDB518G)
- DIXON Double Male Hex NippleBR, 1.5"NPTx2.5"NST (DMH1525F)
- CONDOR Cut-Resistant Coated Gloves, Palm Dipped, Polyurethane, A4 Cut Level, Black, Large (Size 9), 1 Pair (21AH70)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 7 (XAN9P/8080AP536-07)
- JMJ Flower Pattern Coir Door Mat (LE FL348)
- JMJ Rubber Molded Coir Brush Door Mat (LE 81168)
- CAROLINES TREASURES Carolines Treasures SC9133JMAT 24 x 36 in. Labrador Indoor Or Outdoor Doormat (SC9133JMAT)
- CALLOWAY MILLS Natural, 24 W x 48 L (153552448)
- CONDOR Entrance Runner, Gray, 3 ft. W x 8 ft. L (24N279)
- DURABLE CORP E 3' X 5' Charcoal Entrance Mat Entrance Mat (613S35CH)
- CUSTOM PRINTED RUGS Custom Printed Rugs AWV081 Sunflower 18 x 30 in. Doormat Rug - Gold & Yellow; Green; Yellow (AWV081)
- Jmj Entrance Mats