Shop All Entrance Mats
Jmj
JMJ LE 81068 30X48 Sunburst Coir Door Mat; Beige; 30 x 48 in.
Mfr # LE 81068 30X48
Zoro # G203702708
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jmj
- MFR # LE 81068 30X48
- Zoro # G203702708
- UPC # 6854500948010
- Country of Origin China
- Category Entrance Mats
Description
Lords Traders proudly presents the large door mat. This Sunburst Coir Brush doormat made with beige natural rubber molded on durable coir fibers, makes a handsome initial impression to your guest . The natural coir fiber scrapes dirt and debris off shoes easily and keeping the inside of your home clean. A solid rubber backing and molded design make this one of the toughest mats you can buy and is sure to last for long time.
Features- Perfect for the entryway of any home and easily blends will any existing home decor
- Shake well to clean the mat
- Spray water to remove dirt
- Size: 30" x 48"
- Mat Thickness: 0.788"
- Material: Rubber & Coir
- Color: Beige
- Weight: 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SP61 Class E Surveyor Safety Pants (SP61-EPGS-ML)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 12, 1 PR (STAGHVPN12)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Verdict Series (2235RB)
- WERNER Self-Retract Lifeline, w/Snap Hook, 11 (R430011)
- JMJ Rubber Molded Coir Brush Door Mat (LE 81168)
- JMJ Flower Pattern Coir Door Mat (LE FL348)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 3 x 5 feet - Tan Polypropylene Mat (03-198)
- RUBBER-CAL "French Provincial Doormat Kit" - 2 Coir Front Doormats and 1 Boot Scraper (10-108-015)
- CUSTOM PRINTED RUGS Custom Printed Rugs DM 65 Outdoor Welcome Door Mat (DM 65)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (231S0023BL)
- CAROLINES TREASURES Carolines Treasures SS8322JMAT Japanese Chin Doormat - 24 x 36 in. (SS8322JMAT)
- Jmj Entrance Mats