Shop All Entrance Mats
Jmj
JMJ LE 1589 Trick or Treat Coir Door Mat
Mfr # LE 1589
Zoro # G403749121
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jmj
- MFR # LE 1589
- Zoro # G403749121
- UPC # 685450094986
- Country of Origin China
- Category Entrance Mats
Description
Welcome friends to our beautifully designed machine finished Hand woven Coir doormat. Made with durable, all natural coconut fiber , Individually hand stenciled with fade resistant dyes. This beautiful doormat is vinyl backed for anti skid and features superior scrubbing power to keep dirt outdoors and not in your home. Because each doormat is handmade of all natural products sizes and colors will vary slightly.
Features- 100% natural coconut coir fiber face provides the perfect surface for guests to wipe their shoes before entering your home
- Easy care - shake briskly or wash with water from hose
- Easily pass over the mat without getting stuck
- Use on a patio, in a garage, laundry room, entryway, and anywhere there is high traffic from outside
- For outdoor use only
- Shake well to remove dirt
- Size: 18" x 30"
- Mat Thickness: 0.590"
- Material: Vinyl & Coir
- Weight: 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Striped Safety Walk Tape, Slip-Resistant Safety, 2"X60Ft Roll (48011-19221)
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, XL (AS019S-XL (10))
- EAGLE MFG Catch Basin Insert, 28 in., 38 in. (T8702B)
- SPILFYTER Spill Kit, Universal, White, PK4 (405000)
- JMJ Rubber Molded Coir Brush Door Mat (LE 81168)
- JMJ Flower Pattern Coir Door Mat (LE FL348)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (38ZA84)
- DURABLUE Durable 654S36CH Wipe-N-Walk Entrance Mat; 3 x 6 in. - Charcoal (654S36CH)
- CALLOWAY MILLS Black, 36 W x 60 L (153483660)
- H2H Anchor 22X36 Cocoa Mat (H2430993)
- JUSTRITE NOTRAX MAT, 117 HERITAGE RIB 3X6 GRAY (117S0036GY)
- Jmj Floor Mats