JMJ LE 1562 Rubber Boot Tray
Mfr # LE 1562
Zoro # G104019196
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jmj
- MFR # LE 1562
- Zoro # G104019196
- UPC # 685450094443
- Country of Origin China
- Category Drainage Mats
Description
Protect your floors from the muddy Shoes , Paint spills, Oil leakage etc. Lords Traders 100% Rubber, Black Color multi-purpose tray with raised edge to contain water, dirt, and spills. Our multi purpose tray mats are Ideal for boots, shoes, pets, garden, laundry, pantry, car, RV, boat, paint, tools, shelving, water cooler, entryway, kitchen, garage, porch, mudroom, industrial, and many more uses. Great as a pet food mat or for use under a litter box. Perfect under a shoe rack or in a closet to keep floors free of dirt. Made of 100% Recycled Rubber. This utility tray keeps your tasks neat and contained and the leak-proof design allows for several convenient functions. Use it as a litter liner or tray for your dog's water bowl. Use it as a paint storage tray and so much more. This shoe tray is sized perfectly to handle a wide array of shoes, boots and slippers under any condition, indoors or outdoors. Place it on the front porch for everyone's galoshes before they come inside, or right next to the door in the foyer for those messy boots. Whether you live in the snow or red clay, you'll love having a safe place to store those shoes and keep your carpet nice and clean
Material Care Instructions:- Apply shampoo to remove stain
- Size: 16" x 32"
- Mat Thickness: 0.300"
- Material: Rubber
- Color: Black
- Weight: 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, 2XL (CM4000)
- MSA SAFETY Calibration Gas Cylinder, 100L (478191)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDAL-YLW-38ST-KA6)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (21923-L)
- NOTRAX Red Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035RD)
- NOTRAX Black with Yellow Border Antifatigue Mat 3 ft 2 in W x 5 ft 4 in L, 7/8 in (549S3864YB)
- APACHE MILLS APACHE MILLS AP015-4019G Floor Mat, 30 in L, 20 in W (AP015-4019G)
- EDLUND Knife Holder-Removabletop For - Part# Kr699 (KR699)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 4 ft L, 7/8 in (520S3048BY)
- NOTRAX Interlocking Drainage Mat, 30 In W x 5 Ft L, 1 In Thick (620S3060BL)
- ALLPOINTS Mat, Floor , 3'X5', Superflo, Red (2801474)
- Jmj Floor Mats