JMJ LE 001 5 Assorted Design Rubber Pin Mat; 4 Piece
Mfr # LE 001
Zoro # G403702515
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jmj
- MFR # LE 001
- Zoro # G403702515
- UPC # 685450095037
- Country of Origin China
- Category Entrance Mats
Description
Lord Exports is one of the leading manufacturers of natural and rubber doormats. Our exclusive collections include loop mats, jute and cotton shaggy mats. We use various combinations of raw materials to add more beauty to your entrance. Our attractive colors and designs make your place delightful. We manufacture carpets with highly durable and flexible raw materials. We meet your requirements by offering you with versatile patterns. Lords Imports presents 100% Recycled Rubber mat with double side usage. These mat is great for avoiding dirt and wear and tear to carpets.
Material Care Instructions:- Shake well to remove dirt
- Size: 16" x 24"
- Mat Thickness: 0.200"
- Material: Rubber
- Weight: 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Yellow, 45 In. L (56-400)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Thickness: 0.040", MQTL705VA (MQTL705VA)
- ZORO SELECT STENCIL NUMB<R KIT 1In PLASTIC 138PCS (20Y523)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (48UR03)
- JMJ Flower Pattern Coir Door Mat (LE FL348)
- JMJ Rubber Molded Coir Brush Door Mat (LE 81168)
- CONDOR Entrance Mat, Brown, 2 ft. W x (9UA23)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 2 x 3 feet - Tan Polypropylene Mat (03-193)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 6 ft -Black Rubber Roll (03-167-CO-P)
- CAROLINES TREASURES Carolines Treasures 8495-MAT Fish Flounder Indoor Or Outdoor Mat - 18 x 27 in. (8495-MAT)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 45" W x (SSR046CH)
- Jmj Floor Mats