Shop All Flat Washers
Jmf
Flat Washer, Fits Bolt Size 3/4" , Brass 5 PK
Mfr # 4174454
Zoro # G706990237
product price: $7.99
/pk 5, $1.60/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Screw Size 3/4"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jmf
- MFR # 4174454
- Zoro # G706990237
- UPC # 94913009618
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Details
Item | Flat Washer |
Material | Brass |
System of Measurement | Inch |
Description
Forged Flare Nut 1/4 Brs, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Serrated Lock Nut, #6-32, Steel, Zinc Plated, 0.1 in Ht, 100 PK (538317-PR-100)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 3 PK (67468)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07000.062.0350)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 2 in Shank, 3/4 in ID, Steel, Plain (K2021-2-SS)
- DISCO Flat Washer, Fits Bolt Size 1" Zinc Yellow Finish (11825PK)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Steel Plain Finish (A0580240USSW)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , 323 Stainless Steel Plain Finish, 10 PK (Z0622-316)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Black Oxide Finish, 25 PK (Z8804)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 7/16"-0.062 , Titanium (0001692)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (05325)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 25000 PK (87WUSS)
- Jmf General Washers