Shop All Soil Core Sampling Accessories
Jmc
JMC Conventional Handle
Mfr # PN055
Zoro # G502697484
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24
- Dia. (In.) 1.98
- Height 0.9
- Width 11.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jmc
- MFR # PN055
- Zoro # G502697484
- UPC # 816432020550
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Length (In.) | 24 |
Dia. (In.) | 1.98 |
Height | 0.9 |
Width | 11.8 |
Description
Pair this JMC Conventional Handle with a 12"L Dry-Soil (Item No. ), 12"L Wet-Soil (Item No. ), 18"L Dry-Soil (Item No. ) or 18"W Wet-Soil (Item No. ) Sampling Tube to create a customized JMC soil sampler. Works best in soft soils. 12"W handle and 24"L shaft. Weighs 2 lb. Add a 13"L (Item No. ) or 26"L (Item No. ) Rod Extension for added depth.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- ZORO SELECT Extra-Long Crucible Tongs, SS, 22" L (787-106)
- FORTUNA Reusable Glass Syringe, Glass Luer, 2 mL (7.102-27)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2604)
- JMC JMC 18"L Soil Sampling Tube for Wet Soils (PN010)
- JMC Build Your Own JMC Soil Sampler (PN004)
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- AMS Liner, Dia 2 1/2 In, Length 3 In, Brass (405.33)
- AMS Liner, Dia 2 In, Length 10 In, Brass (404.26)
- AMS Liner, Dia 2 In, Length 12 In, Plastic (405.10)
- Jmc Soil Testing