Shop All Soil Samplers
Jmc
JMC 19"L Soil Probe
Mfr # PN050
Zoro # G702697482
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.1
- Height 0.9
- Outside Diameter 1.15
- Length 19.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jmc
- MFR # PN050
- Zoro # G702697482
- UPC # 816432020505
- Country of Origin United States
- Category Soil Samplers
Dimensions
Width | 9.1 |
Height | 0.9 |
Outside Diameter | 1.15 |
Length | 19.2 |
Description
This nickel-plated, steel alloy JMC Soil Sampler is built to last. Self-sharpening tip helps penetrate the soil time after time. Features welded 3/4"-dia. x 17"L core. Weighs 1.2 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Nitrite TK 1 Drop-100 ppm as NaNO2/25mL (TK3316-Z)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- ZORO SELECT Sieve Cover, 200mm, Brass (5ZPY4)
- BELLINGHAM & STANLEY Analog Refractometer, 0.5 Resolution (45-81)
- JMC Footstep Soil Probe Samplers (PN031)
- EIJKELKAMP Threaded Extension Rod, 20" (011013C)
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGM1 3 X 5)
- RHIZOSPHERE Plastic syringe, 10 pcs (192104)
- EIJKELKAMP Extension Rod and Coupling Sleeve, Bayonet, 40" (011007B)
- EIJKELKAMP Coupling Sleeve (011009B)
- EIJKELKAMP Case with soil sample rings Ø53mm, No Numbers (070153NN)
- Jmc Soil Samplers