Shop All Soil Core Sampling Accessories
Jmc
JMC 18"L Soil Sampling Tube for Wet Soils
Mfr # PN010
Zoro # G602697346
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Chrome Plated Steel
- Dia. (In.) 0.85
- Width 0.9
- Length (In.) 18.4
- Height 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jmc
- MFR # PN010
- Zoro # G602697346
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Dia. (In.) | 0.85 |
Width | 0.9 |
Length (In.) | 18.4 |
Height | 0.9 |
Details
Material of Construction | Chrome Plated Steel |
Description
Build your own soil sampler by using this 18"L Wet-Soil Sampling Tube with a Conventional Handle (Item # ). Add even more length by adding a 13"L (Item # ) or 26"L (Item # ) Rod Extension.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Poly Drum Sampler, 250mL, PK24 (5670C)
- GLOBE SCIENTIFIC Freeze Box, 16 Place, Cardboard, PK48 (3099)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 100mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100100)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Wide, 30 mL, PK8 (5YHH9)
- JMC Build Your Own JMC Soil Sampler (PN004)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 1-5/16"x2" (05F405)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In (404.04)
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- OAKFIELD Oakfield Apparatus 36"L One-Piece Soil Sampler with Footstep (MODEL LS)
- Jmc Soil Testing