Shop All Soil Core Sampling Accessories
Jmc
Build Your Own JMC Soil Sampler
Mfr # PN004
Zoro # G802697566
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75
- Height 0.75
- Material of Construction Chrome Plated Steel
- Dia. (In.) 3
- Length (In.) 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jmc
- MFR # PN004
- Zoro # G802697566
- UPC # 816432020048
- Country of Origin Unknown
- Category Soil Core Sampling Accessories
Dimensions
Width | 0.75 |
Height | 0.75 |
Dia. (In.) | 3 |
Length (In.) | 27 |
Details
Material of Construction | Chrome Plated Steel |
Description
Use this 26"L extension rod to build your own JMC soil sampler. Attach to the 12"L Dry-Soil (Item #RJC605), 12"L Wet-Soil (Item #RJC606), 18"L Dry-Soil (Item #RJC607) or 18"L Wet-Soil (Item #RJC608). JMC sampling tubes and the Conventional Handle (Item #RJC101 ) for extra length and deeper sampling. Threads together with additional and additional 26"L Extension Rod (Item #RJC026) or with the 13"L Extension Rod (Item #RJC013 ) for added length.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 24/40 (CS002440)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Hdpe, PK 12 (33408)
- LAMOTTE Water Testing Kit, Oxygen, 0 to 10 PPM (5860-01)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0078)
- JMC JMC 18"L Soil Sampling Tube for Wet Soils (PN010)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 11/16"x2" (05H311)
- OAKFIELD Oakfield Apparatus 36"L One-Piece Soil Sampler with Footstep (MODEL LS)
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- AMS End Cap, 2 In, Plastic, PK50 (418.1)
- AMS Liner, Dia 2 In, Length 1 In, Brass (404.22)
- Jmc Soil Core Sampling Accessories