Shop All Sectionals
J&M Furniture
J&M Furniture 18244-LHFC Taylor Sectional Sleeper in Left Hand Facing Chaise
Mfr # 18244-LHFC
Zoro # G103769016
product price: $3,746.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,746.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J&M Furniture
- MFR # 18244-LHFC
- Zoro # G103769016
- Country of Origin China
- Category Sectionals
Description
J&M is proud to present the newest addition to the J&M lineup. Inspired by innovation, produced with quality in mind, the Jenny Premium Sectional Sleeper takes on the challenge of providing simple yet aesthetically pleasing design, & integrating a well crafted durable sleeper solution. Crafted out of premium leather all around, this premium sectional opens to display spacious bed. The chaise also opens to provide adequate storage.
Features- Taylor Sectional Sleeper in Left Hand Facing Chaise
- Assembly Required: Required
- Maximum Height (Top to Bottom): 35"
- Maximum Length (Side to Side): 109"
- Maximum Depth (Front to Back): 67.7"
- Weight: 328 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DILLMAN FARMS Dillman Farm All Natural Red Raspberry Preserves 16 oz Jar (21461)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, No Arm, Black (452R15)
- SAUDER Englewood Lateral File Spm , Top features strong and lightweight 1 in. panel construction (426908)
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- J&M FURNITURE J & M Furniture 175443111-RHFC-BW 625 Italian Leather Sectional Brown in Right Hand Facing (175443111-RHFC-BW)
- BAXTON STUDIO Lianna Modern Dark Grey Upholstered Sectional Sofa (143-8760)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9744)
- MADE4MATTRESS Horizon Sofa - Slip Cover Set Only Warm White (MA1179871)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Series: QUB (QB8116)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Right Facing Chaise (158-9742)
- J&M Furniture Sectionals