Shop All Sectionals
J&M Furniture
J&M Furniture 18243-RHFC Lauren Sectional Sleeper in Right Hand Facing Chaise
Mfr # 18243-RHFC
Zoro # G203768988
product price: $3,963.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,963.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J&M Furniture
- MFR # 18243-RHFC
- Zoro # G203768988
- UPC # 191387192713
- Country of Origin China
- Category Sectionals
Description
J&M is proud to present the newest addition to the J&M lineup. Inspired by innovation, produced with quality in mind, the Jenny Premium Sectional Sleeper takes on the challenge of providing simple yet aesthetically pleasing design, & integrating a well crafted durable sleeper solution. Crafted out of premium leather all around, this premium sectional opens to display spacious bed. The chaise also opens to provide adequate storage.
Features- Lauren Sectional Sleeper in Right Hand Facing Chaise
- Assembly Required: Required
- Maximum Height (Top to Bottom): 35"
- Maximum Length (Side to Side): 109"
- Maximum Depth (Front to Back): 67.7"
- Weight: 328 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Bath Mat White 14 X 22-1/2In (1982724)
- HIRSH 36" W 2 Drawer Lateral File Cabinet, Black, Letter (16778)
- TOT MATE DoubleDoor Tall Cabinet Assembled (TM2264A.S2222)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black (I 7781)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- J&M FURNITURE J & M Furniture 175443111-RHFC-BW 625 Italian Leather Sectional Brown in Right Hand Facing (175443111-RHFC-BW)
- BAXTON STUDIO Mistral Brown 6-Piece Sectional with Recliners Corner Lounge Suite (129-7128)
- BAXTON STUDIO Greyson Modern Light Grey Upholstered Reversible Sectional Sofa (144-8757)
- DUOBED Storage Sectional, Grey Performance Fabric (IMFSEC30-AQ)
- BAXTON STUDIO Lianna Modern Light Grey Upholstered Sectional Sofa (143-8759)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Right Facing Chaise (158-9742)
- J&M Furniture Sectionals