Shop All Nightstands
J&M Furniture
J&M Furniture 18214-NS Napa Bedroom Night Stand; Walnut & Grey
Mfr # 18214-NS
Zoro # G603932422
product price: $927.99
/ea
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J&M Furniture
- MFR # 18214-NS
- Zoro # G603932422
- Country of Origin China
- Category Nightstands
Description
The Napa Modern Bedroom set was crafted with sophistication & elegance in mind. Rich textures on the American Walnut Veneer are contrasted by light grey lacquer for a sharp look. The case goods not only provide adequate spacing for storage, but also feature soft close drawers that delivery a superb finish that can only be described as the eloquent.
Features- Napa Bedroom Night Stand
- Color: Walnut & Grey
- Assembly Required: Not Required
- Country of Manufacture: Malaysia
- Maximum Height (Top to Bottom): 21"
- Maximum Length (Side to Side): 24"
- Maximum Depth (Front to Back): 17.5"
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL High Back Chair Frame Black (86212)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, Dove Gray (AJHO1080)
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2204)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Indoor Temp (513-1417H-AL-INT)
- J&M FURNITURE J & M Furniture 17867-NSL Porto Left Facing Night Stand - Light grey & Wenge (17867-NSL)
- HOMELEGANCE Lonan Night Stand (1955-4)
- PROGRESSIVE FURNITURE Progressive Furniture B643-43 Chatsworth Chalk Nightstand (B643-43)
- TUHOME Crail Nightstand with 1 Open Storage Shelf. 1 Drawer and Wooden Legs- Black (MLW9052)
- HASTINGS HOME Side Table with Drawer Narrow End and Storage Shelf, 2 Toned Wood Stand for Bedroom (White and Oak) (929821XLH)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Nature and Textured Grey (102GMC7)
- BAXTON STUDIO Dauphine Oak and White Wash Distressed Finish Wood Nightstand (137-7577)
- J&M Furniture Nightstands