Shop All Sectionals
J&M Furniture
J&M Furniture 18208-LHFC Ariana Premium Leather Sectional in Left Hand Facing Chaise; Grey
Mfr # 18208-LHFC
Zoro # G903769278
product price: $4,160.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,160.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J&M Furniture
- MFR # 18208-LHFC
- Zoro # G903769278
- Country of Origin China
- Category Sectionals
Description
J&M is proud to introduce our newest addition to our premium leather sectionals, the Ariana Premium Leather Sectional. Gorgeously upholstered in premium thick Italian leather, this sectional's eye-catching design is sure to impress. Ariana also features a power incliner seat to maximize comfort with three adjustable headrests.
Features- Ariana Premium Leather Sectional in Left Hand Facing Chaise
- Color: Grey
- Assembly Required: Required
- Maximum Height (Top to Bottom): 36.2"
- Maximum Length (Side to Side): 104"
- Maximum Depth (Front to Back): 66.9"
- Weight: 210 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Poppy Twin Wood Platform Bed, White (AJPP10WH)
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- BAXTON STUDIO 15.7 W, 15.7 L, 17.7 H, Polished Natural Rattan Top, Natural Brown (211-12748-ZORO)
- ZORO SELECT 13-1/8" Contemporary Wall Clock, Black (E56BASD314G)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- J&M FURNITURE J & M Furniture 175443111-RHFC-BW 625 Italian Leather Sectional Brown in Right Hand Facing (175443111-RHFC-BW)
- FLASH FURNITURE 7 pcs. Living Room Set, 28-3/4", 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET1-GG)
- BAXTON STUDIO Giselle Blue Velvet Gold Finished Left Facing Sectional with Chaise (159-9869)
- BAXTON STUDIO Lianna Modern Light Grey Upholstered Sectional Sofa (143-8759)
- FLASH FURNITURE 9 pcs. Living Room Set, 28-3/4" to 140-1/2" x 27-1/2", Upholstery Color: Black, Series: Imagination (ZB-IMAG-SECT-SET7-GG)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9744)
- J&M Furniture Sectionals