Shop All Sectionals
J&M Furniture
JandM Furniture 1790612-LHFC Italian Leather Mini Sectional Chaise - Left Facing - Black
Mfr # 1790612-LHFC
Zoro # G303769199
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,741.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J&M Furniture
- MFR # 1790612-LHFC
- Zoro # G303769199
- Country of Origin China
- Category Sectionals
Description
Features
- Fusion of style, and comfort
- Sleek design is sure to add spice to any decor
- Modernistic clean design
- Beautifully crafted from premium grade thick italian leather
- 3 independant ratchet headrest
- Configuration - Left Hand Facing
- Color - Black
- Dimension - 105 W x 65.7 D in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36 in W Commercial Lateral, Classic Blue (24251)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Brown (I 7255)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Hope' Canvas Art, 14x14 (ALI37474-C1414GG)
- NUDELL Metal Poster Frame 24x36 Black (31242)
- J&M FURNITURE J & M Furniture 175443111-RHFC-BW 625 Italian Leather Sectional Brown in Right Hand Facing (175443111-RHFC-BW)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- HOMEROOTS 181 x 41 x 39 in. Modern Blue Leather Sectional Sofa (343949)
- BAXTON STUDIO Mistral Brown 6-Piece Sectional with Recliners Corner Lounge Suite (129-7128)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- BAXTON STUDIO Giselle Blue Velvet Gold Finished Left Facing Sectional with Chaise (159-9869)
- FLASH FURNITURE 7 pcs. Living Room Set, 28-3/4", 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET1-GG)
- J&M Furniture Sectionals