Shop All Sofas & Love Seats
J&M Furniture
JandM Furniture 1769112-RHFC-GR Sparta Mini - Right Hand Facing Chaise - Grey
Mfr # 1769112-RHFC-GR
Zoro # G004066917
product price: $5,446.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,446.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J&M Furniture
- MFR # 1769112-RHFC-GR
- Zoro # G004066917
- Country of Origin China
- Category Sofas & Love Seats
Description
Features
- Fashionable and modern design
- Seats and backs have high density foam
- Extra comfort and support
- Configuration - Right Hand Facing
- Color - Grey
- Whole Height - 24 in.
- Seat Height - 18 in.
- Depth - 41 in.
- Seat Depth - 23 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 48-84", Black (KN90031)
- BIGGIES SCENES Window Well Scenes-Bonsai, 120 in wide x 60 in high (BG-WW-BNS-120)
- ZOWN Chair Trolley, Folding Chairs, Capacity 60 Chairs, Grey Color (60248GRY1E)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235ES)
- OFFICESOURCE Sterling Collection Loveseat with Brushed Chrome Legs (62611LBK)
- LESRO Siena Lounge Reception 3 Seat Tandem Seating No Center Arms, Black, MD Ink Upholstery (SN3101)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Armless Center Seat, Cream (IS-IT2231-MC-CRM-GG)
- LESRO Siena Lounge Reception Loveseat, Black, MD Black Upholstery (SN1501)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- FLASH FURNITURE Sofa, 28-1/2" x 27-1/2", Upholstery Color: Black (ZB-REGAL-810-3-SOFA-BK-GG)
- BAXTON STUDIO Loreto Navy Blue Velvet Upholstered Brushed Gold Finished Sofa (157-8864)
- J&M Furniture Sofas & Love Seats