Shop All TV Stands & Entertainment Centers
J&M Furniture
J & M Furniture 17875 TV Stand 047 in Black High Gloss & Walnut
Mfr # 17875
Zoro # G603951614
product price: $1,574.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,574.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J&M Furniture
- MFR # 17875
- Zoro # G603951614
- UPC # 747925235376
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
An addition to our modern tv bases. great design and quality crafted with soft closing tracks, and durable wood veneers for durability.
Features- Type - TV Stand
- Finish - Black High Gloss &Walnut
- Size - 047 in.
- Dimensions - 74.8 x 15.7 x 16.7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Mahogany, Wood (LDPF6630MH)
- FLASH FURNITURE Round Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- R & R TEXTILE Bed Sheets, Twin XXL, 66x115 In., PK12 (X31010)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- J&M FURNITURE J & M Furniture 17872 TV Stand 015 in Walnut & White High Gloss (17872)
- MARTIN FURNITURE 48" Shallow Wall Mounted Audio/Video Console (IMSE350S)
- SAUDER Harvey Park Entertainment Credenza Go A2 , Accommodates up to a 70 in. TV weighing 95 lbs (433483)
- FLASH FURNITURE Walnut 60" TV Stand with Adjustable Middle Shelf (EM-TV1500-WAL-GG)
- CONVENIENCE CONCEPTS Convenience Concepts Inc. 157004 Classic Glass TV Stand (157004)
- MANHATTAN COMFORT Utopia 70.47" TV Stand with Splayed Wooden Legs and 4 Shelves in Black (19753)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Grey (I 2840)
- J&M Furniture TV Stands & Entertainment Centers