J & M Furniture 178671-NSR Braga Right Facing Night Stand - Grey Lacquer
Mfr # 178671-NSR
Zoro # G603932361
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J&M Furniture
- MFR # 178671-NSR
- Zoro # G603932361
- Country of Origin China
- Category Nightstands
Description
J&M's premium bedrooms are crafted from the highest quality materials. We use hand-selected woods, wood veneers and natural lacquers as well as the finest German hardware by Blum. There is no doubt that these are our finest bedrooms yet.
The Braga premium bedroom features an elegant design with a natural grey lacquer finish applied to a natural wood veneer for quality. The headboard shows off insets of natural stone veneer with LED lights featuring a dimmer function. The night stands, chest, and dresser are topped with glass for a touch of elegance and durability. The case goods come equipped with soft closing tracks and stainless steel handles by Blum, a world-renowned German manufacturer that sets the standards for the finest quality furniture hardware.
- Type - Right Facing Night Stand
- Finish - Grey Lacquer
- Dimensions - 23.6 x 17.8 x 15 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- LUXOR 20 ga. Steel (Cabinet) Cabinet Cart, 32"L x 20"W x 24" to 42"H (AVJ42XLC)
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame (156-8868)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-P-GG)
- J&M FURNITURE J & M Furniture 17867-NSL Porto Left Facing Night Stand - Light grey & Wenge (17867-NSL)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White and Nature (102GMC3)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Finished Wood 1-Drawer Nightstand (182-11738-Zoro)
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- BAXTON STUDIO Dauphine Oak and White Wash Distressed Finish Wood Nightstand (137-7577)
- PROGRESSIVE FURNITURE Progressive Furniture B643-43 Chatsworth Chalk Nightstand (B643-43)
- HOMELEGANCE Laurelin Night Stand, White (1714W-4)
- J&M Furniture Nightstands