Shop All TV Stands & Entertainment Centers
J&M Furniture
J & M Furniture 17759 TV Stand 061 in White High Gloss & Walnut
Mfr # 17759
Zoro # G303951549
product price: $1,602.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,602.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J&M Furniture
- MFR # 17759
- Zoro # G303951549
- UPC # 747925235383
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
A modern mixture of function and style, the TV061 features clean lines, a uniquely gloss finish, and plenty of media space. Made of 100% MDF, our exclusive design contains two large drawers with soft-closing mechanisms, as well as media compartment, ready for your cable box, DVD player, or video game.
Features- Type - TV Stand
- Available in Light Walnut, and White Lacquer
- Spacious side compartments
- Lower center drawer with imported soft-closing mechanism
- Upper center compartments ideal for speakers and gaming devices
- Back panel designed for ventilation and ease of access
- Finish - White High Gloss &Walnut
- Dimensions - 71 x 16 x 16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Polyurethane Shop Stool With Backrest Black (250789)
- WADDELL MFG Spindle Galley Rail (550-0-4)
- SECO Seco 18 x 24 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (Sn1824-Sv)
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- J&M FURNITURE J & M Furniture 17872 TV Stand 015 in Walnut & White High Gloss (17872)
- MANHATTAN COMFORT Vanderbilt TV Stand and Cabrini Floating TV Panel, Off White/Maple (2-1755482354)
- KD CAMA DE BEBE 48 in. Adam Solid Wood Sofa & TV Console Table with Shelf (KD3251386)
- EMERALD Universal Tabletop TV Stand, Fits 2375 Inch TVs (SM-720-1693)
- MANHATTAN COMFORT Winston 53.14 TV Stand with 4 Shelves in White and Cinnamon (223951)
- WINSOME TRADING Winsome Trading 92532 Skippy 5pc TV Table Set Peanut Top (92532)
- MANHATTAN COMFORT Bogart TV Stand in Grey and Nature (257BMC50)
- J&M Furniture TV Stands & Entertainment Centers