J & M Furniture 17687-DM Milan Dresser & Mirror in White - White Lacquer
Mfr # 17687-DM
Zoro # G403975636
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J&M Furniture
- MFR # 17687-DM
- Zoro # G403975636
- Country of Origin China
- Category Dressers
Description
Milan Bedroom by J&M Furniture offers a fresh aim and outlook of the modern bedroom. Uniquely designed case goods reminiscent of Lego blocks, this white lacquered finish set will enhance the look of bedrooms of different sizes and colors. The leatherette headboard provides elegance as well as a classic look to the bedroom set. Whether choosing the entire set, its individual platform bed, or any of the case goods, you can rest assured that this quality furniture is meant to last. Our case goods are equipped with full extension glides, and are built with plantation grown solid wood (no rainforests are harmed).
Features- Type - Dresser and Mirror
- Finish - White Lacquer
- Dimensions (Dresser) - 55 x 18 x 31 in.
- Dimensions (Mirror) - 34 x 1 x 39 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93867-59)
- LIPPERT KIT - THIN SHADE (786037)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 60" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2460)
- KENSINGTON Ergonomic Design Promotes Healthy Posture, Improves Circulation, And (K55805WW)
- TUHOME Bolton 120 Mirrored Armoire, 2 Door Cabinet, 2 Drawers, Door W/ Mirror, Rods, Black/Light Gray (CWZ5950)
- MANHATTAN COMFORT DUMBO 10-Drawer Double Tall Dresser in Midnight Blue (DR004-MB)
- ALATERRE FURNITURE Arden 5-Drawer Chest of Drawers, Driftwood Gray (ANAN0332)
- TUHOME Malibu Freestanding Linen Cabinet, 2-Doors, Open Shelves, White (MLB8979)
- HOMELEGANCE Bethel Bedroom Dresser, White (2259W-5)
- ALATERRE FURNITURE Simplicity Wood 5-Drawer Chest, White (AJSP02WH)
- TUHOME Zoe Dresser, Superior Top, Four Drawers, White/Light Oak (CBD7155)
- J&M Furniture Dressers