Shop All Dressers
J&M Furniture
J & M Furniture 17685-DM Lucca Dresser & Mirror - Black Lacquer
Mfr # 17685-DM
Zoro # G803975700
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,686.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J&M Furniture
- MFR # 17685-DM
- Zoro # G803975700
- Country of Origin China
- Category Dressers
Description
Lucca Bedroom by J&M Furniture offers unique design and outlook of the modern bedroom. Beautifully complemented with crystals, this black lacquered finish set will enhance the look of bedrooms of different sizes and colors. Whether choosing the entire set, its individual platform bed, or any of the case goods, you can rest assured that this quality furniture is meant to last. Our case goods are equipped with full extension glides, and are built with plantation grown solid wood (no rainforests are harmed).
Features- Type - Dresser and Mirror
- Finish - Black Lacquer
- Dimensions (Dresser) - 55 x 18 x 32 in.
- Dimensions (Mirror) - 34 x 1 x 39 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Economy Industrial Chair, Polyurethane, 17" Height, Black (5117)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Twin (MR-M35-3-T-GG)
- DELFIELD Evaporator Fan Motor, 115V (2162691-S)
- MITYLITE Black Mesh Stacking Chair, Black Frame (MESHONE STACKING)
- BAXTON STUDIO Colburn Modern and Contemporary Oak Brown Finished Wood 5-Drawer Tallboy Storage Chest (189-11977-ZORO)
- FLASH FURNITURE Black/Gray 4 Drawer Storage Dresser Organizer (WX-5L203-X-BK-GR-GG)
- HODEDAH Hodedah Hi71Dr Beech 7 Drawer Jumbo Chest with Additional Door (Hi71Dr Beech)
- HOMELEGANCE Davi Bedroom Dresser (1645-5)
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood White (ANWI0431)
- GERSTNER INTERNATIONAL Gerstner International GI-T24 11 Drawer Veneer Tool Hobby Chest; Oak (GI-T24)
- MANHATTAN COMFORT Rockefeller 10-Drawer Double Tall Dresser in Off White and Nature (156GMC3)
- J&M Furniture Dressers