Shop All Desk Chairs
J&M Furniture
J & M Furniture 176501 Comfy High Back Brown Office Chair
Mfr # 176501
Zoro # G503920444
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Office Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J&M Furniture
- MFR # 176501
- Zoro # G503920444
- Country of Origin China
- Category Desk Chairs
Details
Style | Office Chair |
Description
Modern office chair features a leatherette seat and back in your choice of color. Its leather is perfectly complemented by a chromed steel frame and an aluminum base and armrests.
Features- This High Back Office Chair conveniently tilts and swivels.
- It also features a knee tilt mechanism and a gas lift making it easily height adjustable.
- The High Back Office Chair's quality construction makes it suitable for commercial use.
- Type - High Back Office Chair.
- Color - Brown.
- Dimensions - 23.2 L x 23.6 W x 42.1 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- DESIGNS OF DISTINCTION .5" Aluminum L-Channel - Warm Bronze (01110030WB1)
- PYLE Adjustable Professional Equipment Cart, PKEQ48 (PKEQ48)
- MIDWEST FASTENER 1" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76642)
- FLASH FURNITURE Contemporary Chair, Metal, 20-3/4" to 23" Height, Fixed Arms, Black (BT-90171H-S-GG)
- LORELL Executive Chair, Fabric, 18" to 21-3/4" Height, Adjustable Arms, Black (LLR85561)
- INTERNATIONAL CONCEPTS Solid Wood Rocker, Cherry (R06-120)
- GLOBAL INDUSTRIAL Drafting Stool, Fabric, Black, Adjustable Arms, High Back (695614)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 23" to 31" Height, Adjustable Arms, Black (BR-VMBCH-MB-RT-T0-A1-RC-8540)
- DREAMSEAT Office Chair 1000 with Gonzaga Bulldogs Logo (XZOC1000-PSCOL13330)
- FLASH FURNITURE Kelista Mid-Back Black Mesh Ergonomic Drafting Chair with LeatherSoft Seat, Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BK-LEA-GG)
- J&M Furniture Seating