Shop All Task Chairs
J&M Furniture
J & M Furniture 176472 Plush Brown High Back Office Chair
Mfr # 176472
Zoro # G003920470
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Swivel Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J&M Furniture
- MFR # 176472
- Zoro # G003920470
- Country of Origin China
- Category Task Chairs
Details
Style | Swivel Task Chair |
Description
Swivel seat with pneumatic height adjustment is easy to change from a seated position. Adjustable tilt angle, tilt tension and tilt lock let you control the chairs rock and recline. 5-star, oversized base supports a durable, steel-frame construction. Integrated loop arms help relieve shoulder strain by supporting your upper torso. Simple assembly is required.
Features- Type - High Back Office Chair.
- Color - Brown.
- Dimensions - 23.2 L x 23.6 W x 42.1 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 WhiteArm Chair, 28"L31"H, Built-in Arms, LeatherSeat, Collection: Wall StreetSeries (WST51A-W32)
- BAXTON STUDIO Sheraton Modern and Contemporary Natural Finished Rattan Armchair (185-11871-Zoro)
- FLASH FURNITURE Black Vinyl Stack Chair (BT-516-1-VINYL-GG)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Black (222BMC8)
- GEC Interion Mesh Task Chair w/ Fabric Seat, Black w/ White Frame (HX-1501)
- HON Mesh Task Chair (SVM1ALC10TK)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- SERTAPEDIC Task Chair, Black (49710BLK)
- NORSTAR Caressoft Medical Drafting Stool with Foot Ring- Grey (B16240-GY)
- BEVCO Task Chairs, 24 in to 34 in Height, Navy Blue (V850SHC)
- FLASH FURNITURE Vinyl Task Chair, 17" to 21-1/2", Brown and Cream (BT-6179-BASE-GG)
- J&M Furniture Office Chairs