Shop All Task Chairs
J&M Furniture
J & M Furniture 176471 Plush Black High Back Office Chair
Mfr # 176471
Zoro # G903920426
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Swivel Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J&M Furniture
- MFR # 176471
- Zoro # G903920426
- Country of Origin China
- Category Task Chairs
Details
Style | Swivel Task Chair |
Description
Swivel seat with pneumatic height adjustment is easy to change from a seated position. Adjustable tilt angle, tilt tension and tilt lock let you control the chairs rock and recline. 5-star, oversized base supports a durable, steel-frame construction. Integrated loop arms help relieve shoulder strain by supporting your upper torso. Simple assembly is required.
Features- Type - High Back Office Chair.
- Color - Black.
- Dimensions - 23.2 L x 23.6 W x 42.1 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackTraditional Guest Chair, 32"L41-1/2"H, Fixed, VinylSeat (B809-BK)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/8" (141052)
- MARTEX Pillowcase, Standard, Bone, 44" W, 36"L, PK12 (1A05227)
- HON Mesh Task Chair, Black (HONI2M2AMNC10TK)
- BOSS OFFICE PRODUCTS Boss Budget Mesh Task Chair with T-Arms - Black (B6116C-CS)
- OFFICESOURCE Armless, Mesh Back Task Stool with Black Upholstered Seat, Footring and Titanium Steel Base (7851NSABK)
- BOSS Mesh Task Chair, Armless, Black (B6105)
- FLASH FURNITURE Black Big & Tall Leather Chair (CX-1179H-BK-GG)
- ALERA Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALEHH42B19)
- OFFICESOURCE Interchangeable Collection Gray Mesh High Back Task Chair with Black Base (656MGFBK)
- BOSS OFFICE PRODUCTS Modern Mid-Back Desk Chair - TAN Leathaire (B4035C-TAN)
- J&M Furniture Office Chairs