Shop All Sectionals
J&M Furniture
J & M Furniture 175443111-RHFC-BW 625 Italian Leather Sectional Brown in Right Hand Facing
Mfr # 175443111-RHFC-BW
Zoro # G303769397
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,015.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J&M Furniture
- MFR # 175443111-RHFC-BW
- Zoro # G303769397
- Country of Origin China
- Category Sectionals
Description
Italian Leather sectional sofa set fashionable and stylishin four colors, seats and backs have high density foam togive you extra comfort and support.
Features- Top grain italian leather .
- All corners are "blocked", nailed, and glued for strength and durability.
- No Splits.
- Type - Sectional.
- Color - Brown.
- Side - Right Hand Facing.
- Dimensions - W 125 x D 87.5 x H 31.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Black (BR-VDHCH-MB-RG-T0-A0-RC-8540)
- ANJI MOUNTAIN Anji Mountain Bamboo Chairmat & Rug AMB24006W in. x 52 ft. 4 ft. Wide Slat DARK CHERRY Bamboo roll-Up Chair Mat 8mm thick…with tongue…natural latex backing (AMB24006W)
- INTERION BY GLOBAL INDUSTRIAL Interion Steel Teachers Desk, 60inW x 30inD, Gray Top with Black Frame (695632GY)
- OSBORNE WOOD PRODUCTS 6 x 4 Hartford Square in Knotty Pine (4086P)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- BAXTON STUDIO Lianna Modern Light Grey Upholstered Sectional Sofa (143-8759)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- FLASH FURNITURE 16 pcs. Living Room Set, 169" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET3-GG)
- FLASH FURNITURE 5 pcs. Living Room Set, 28-3/4", 84-1/2" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET5-GG)
- RIDGID RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM (58920)
- HOMEROOTS 181 x 41 x 39 in. Modern Blue Leather Sectional Sofa (343949)
- J&M Furniture Sectionals