Shop All Personnel Lifts
Jlg
Vertical Personnel Lift, Push-Around Drive, 300 lb Load Capacity
Mfr # 30AM-DC
Zoro # G6597101
product price: $12,678.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$12,678.99
Free 30-Day Returns
Key Features
- Overall Length 57 1/2 in
- Drive Push-Around
- Power Source 12V DC Battery with BCI and Automatic Battery Charger
- Overall Height 77-1/2"
- Overall Width 29 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jlg
- MFR # 30AM-DC
- Zoro # G6597101
- Country of Origin Mexico
- Category Personnel Lifts
Dimensions
Overall Length | 57 1/2 in |
Overall Height | 77-1/2" |
Overall Width | 29 1/2 in |
Platform Depth | 25 57/64 in |
Max. Work Height | 36 ft |
Platform Width | 25 1/2 in |
Handrail Height | 43 1/4 in |
Stowed Height | 77 1/2 in |
Caster Dia. | 6 in |
Details
Item | Vertical Personnel Lift |
Drive | Push-Around |
Power Source | 12V DC Battery with BCI and Automatic Battery Charger |
Load Capacity | 300 lb |
Outrigger Footprint W | 79 in |
Outrigger Footprint L | 79 in |
Includes | Outriggers, Rigid Aluminum Mast, Maintenance Free Mast Guide System, Interlocked Controls, 110V Auxiliary Outlet At The Platform, Manual Lowering Controls, Emergency Stops, Fork Truck Pockets, Large 10 in Wheels and 6 in Casters, Safety Lanyard |
Gross Vehicle Weight | 1110 lb |
Standards | ANSI |
Mast | Aluminum, Maintenance free |
Description
Vertical Personnel Lift, Drive Push-Around, Power Source 12V DC Battery with BCI and Automatic Battery Charger, Load Capacity 300 lb, Max. Work Height 36 ft, Outrigger Footprint L 79 in, Outrigger Footprint W 79 in, Overall Length 57 1/2 in, Overall Width 29 1/2 in, Platform Depth 25 57/64 in, Platform Width 25 1/2 in, Handrail Height 43 1/4 in, Stowed Height 77 1/2 in, Caster Dia. 6 in, Mast Aluminum, Maintenance Free, Gross Vehicle Weight 1110 lb, Standards ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R1824A3E10B4C1P6)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 1/4 In.D (NL1006)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-516-050 .3125 in. x 50 ft. Elastic Bungee Shock Cord in White and Black (SC-516-050)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K84)
- JLG Mobile Stock Picker (10MSP)
- JLG Mobile Elevated Work Platforn (E18MCL)
- JLG Personnel Lift, Push-Around Drive, 330 lb Load Capacity, 4 ft 11 in Max. Work Height (EcoLift50)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height (PS-12D)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 2 in Max. Work Height (DMSL-19)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height (MSL-12)
- Jlg Personnel Lifts