Shop All Personnel Lifts
This Product is Discontinued
Jlg
Personnel Lift, Yes Drive, 350 lb Load Capacity, 6 ft 6 in Max. Work Height (Discontinued)
Mfr # 20MVLEXTPLAT
Zoro # G7658487
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Drive Yes
- Power Source Battery
- Load Capacity 350 lb
- Closed Height 6 ft 6 in
- Max. Work Height 26 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jlg
- MFR # 20MVLEXTPLAT
- Zoro # G7658487
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Closed Height | 6 ft 6 in |
Max. Work Height | 26 ft |
Overall Width | 32 13/64 in |
Max. Drive Height | 19 ft |
Tire Size | 12 in |
Manufacturers Warranty Length | 1 yr |
Platform Depth | 26 in |
Stowed Height | 78 in |
Max. Platform Height | 20 ft |
Platform Width | 26 in |
Caster Dia. | 8 in |
Handrail Height | 43 in |
Overall Length | 54 1/2 in |
Description
Personnel Lift, Drive Yes, Power Source Battery, Load Capacity 350 lb, Closed Height 6 ft 6 in, Max. Work Height 26 ft, Platform Extension 49 in, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 54 1/2 in, Overall Width 32 13/64 in, Platform Depth 26 in, Platform Width 26 in, Max. Platform Height 20 ft, Handrail Height 43 in, Stowed Height 78 in, Casters Yes, Caster Dia. 8 in, Drive Wheel Yes, Max. Drive Height 19 ft, Max. Speed Elevated 0.6 mph
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.