Jlg

Personnel Lift, Push-Around Drive, 330 lb Load Capacity, 6 ft 6 in Max. Work Height (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Personnel Lifts

Key Features

  • Drive Push-Around
  • Power Source Battery
  • Load Capacity 330 lb
  • Closed Height 6 ft 6 in
  • Max. Work Height 20 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Closed Height 6 ft 6 in
Max. Work Height 20 ft
Overall Height 78"
Max. Platform Height 13 ft 6 in
Handrail Height 43 in
Platform Width 24 in
Stowed Height 78 in
Caster Dia. 5 in, 8 in
Platform Depth 24 in
Manufacturers Warranty Length 1 yr Limited
Overall Length 58 in
Overall Width 64 in
Platform Length 2 ft.

Description

Personnel Lift, Drive Push-Around, Power Source Battery, Load Capacity 330 lb, Closed Height 6 ft 6 in, Max. Work Height 20 ft, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 58 in, Overall Width 64 in, Platform Depth 24 in, Platform Width 24 in, Max. Platform Height 13 ft 6 in, Handrail Height 43 in, Stowed Height 78 in, Casters Yes, Caster Dia. 5 in, 8 in, Drive Wheel No, Ground Clearance 1 45/64 in, Mast Aluminum, Batteries Included Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products