Shop All Scaffolding Accessories
This Product is Discontinued
Jlg
Personnel Lift Accessory, Fixed Base, 8" H (Discontinued)
Mfr # FTFIXEDBASE
Zoro # G3788150
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 18 in
- Overall Width 18 in
- For Use With Mfr. No. FT70, FT140, FTCOMBOPK
- Overall Height 8 in
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jlg
- MFR # FTFIXEDBASE
- Zoro # G3788150
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 18 in |
Overall Width | 18 in |
Overall Height | 8 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Fixed Base |
For Use With | Mfr. No. FT70, FT140, FTCOMBOPK |
Accessory Type | Fixed Base |
Description
Fixed Base, For Use With Mfr. No. FT70, FT140, FTCOMBOPK, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.