Shop All Personnel Lifts
Jlg
Personnel Lift
Mfr # 38AM-DC
Zoro # G704851523
product price: $15,540.99
/ea
Item requires special delivery charges. A $595.00 per item surcharge will be applied.
$15,540.99
Free 30-Day Returns
Key Features
- Drive Push-Around
- Power Source 12 VDC Battery
- Load Capacity 300 lb
- Max. Work Height 44 ft
- Gross Vehicle Weight 1,395 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jlg
- MFR # 38AM-DC
- Zoro # G704851523
- Country of Origin Mexico
- Category Personnel Lifts
Dimensions
Max. Work Height | 44 ft |
Overall Width | 47/64 m |
Overall Length | 1 29/64 m |
Stowed Height | 103 59/64 in |
Caster Dia. | 2 in |
Manufacturers Warranty Length | 1 yr |
Tire Size | 10 in x 2 in |
Max. Platform Height | 38 ft |
Details
Item | Personnel Lift |
Drive | Push-Around |
Power Source | 12 VDC Battery |
Load Capacity | 300 lb |
Gross Vehicle Weight | 1,395 lb |
Casters | Yes |
Standards | ANSI, AS/NZS 1418.10 Compliant, CSA Approved |
Product Type | Personnel Lift |
Mast | Aluminum Mast |
Outrigger Footprint L | 85 3/4 in |
Outrigger Footprint W | 83 3/4 in |
Description
Personnel Lift, Drive Push-Around, Power Source 12 VDC Battery, Load Capacity 300 lb, Max. Work Height 44 ft, Outrigger Footprint L 85 3/4 in, Outrigger Footprint W 83 3/4 in, Overall Length 1 29/64 m, Overall Width 47/64 m, Max. Platform Height 38 ft, Stowed Height 103 59/64 in, Casters Yes, Caster Dia. 2 in, Tire Size 10 in x 2 in, Mast Aluminum Mast, Gross Vehicle Weight 1,395 lb, Standards ANSI, AS/NZS 1418.10 Compliant, CSA Approved, Manufacturers Warranty Length 1 yr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Support Brace, Max H36In (3CA84)
- LIFT-ALL Web Sling, Type 4, 15 ft L, 2 in W, Polyester, Yellow (EE2802DTX15)
- STERLING Rigging/Climbing Rope, 1/2" Dia. x 200' L (AT130190061)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V23)
- JLG Personnel Lift, Push-Around Drive, 330 lb Load Capacity, 4 ft 11 in Max. Work Height (EcoLift50)
- JLG Mobile Elevated Work Platforn (E18MCL)
- JLG Mobile Stock Picker (10MSP)
- PERFORM TOOL Perform Tool W85026 Rolling Work Seat (W85026)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height (PS-10)
- BALLYMORE Pushable Mobile Vertical Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height (BMVL-30)
- Jlg Personnel Lifts