Shop All Personnel Lifts
Jlg
Personnel Lift
Mfr # 38AM-AC
Zoro # G604851524
product price: $15,166.99
/ea
Item requires special delivery charges. A $545.00 per item surcharge will be applied.
$15,166.99
Free 30-Day Returns
Key Features
- Drive Push-Around
- Power Source 12 VDC Battery
- Load Capacity 300 lb
- Max. Work Height 44 ft
- Tire Size 10 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jlg
- MFR # 38AM-AC
- Zoro # G604851524
- Country of Origin Mexico
- Category Personnel Lifts
Dimensions
Max. Work Height | 44 ft |
Tire Size | 10 in x 2 in |
Overall Width | 47/64 m |
Max. Platform Height | 38 ft |
Overall Length | 1 29/64 m |
Stowed Height | 103 59/64 in |
Manufacturers Warranty Length | 1 yr |
Caster Dia. | 2 in |
Details
Item | Personnel Lift |
Drive | Push-Around |
Power Source | 12 VDC Battery |
Load Capacity | 300 lb |
Casters | Yes |
Standards | ANSI, AS/NZS 1418.10 Compliant, CSA Approved |
Product Type | Personnel Lift |
Mast | Aluminum Mast |
Outrigger Footprint W | 83 3/4 in |
Gross Vehicle Weight | 1,265 lb |
Outrigger Footprint L | 85 3/4 in |
Description
Personnel Lift, Drive Push-Around, Load Capacity 300 lb, Max. Work Height 44 ft, Outrigger Footprint L 85 3/4 in, Outrigger Footprint W 83 3/4 in, Overall Length 1 29/64 m, Overall Width 47/64 m, Max. Platform Height 38 ft, Stowed Height 103 59/64 in, Casters Yes, Caster Dia. 2 in, Tire Size 10 in x 2 in, Mast Aluminum Mast, Gross Vehicle Weight 1,265 lb, Standards ANSI, AS/NZS 1418.10 Compliant, CSA Approved, Manufacturers Warranty Length 1 yr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 125 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED125DS-10)
- US CARGO CONTROL 5/16" - 3/8" Lever Binder (CB140)
- CASTERHQ 6"x2" Crown Tread Red Polyurethane on Silver Cast Iron Core, 1,200 (CB-PCC62R)
- DAYTON Sling, Wire Rope, 12 ft. (1DNF9)
- JLG Personnel Lift, Push-Around Drive, 330 lb Load Capacity, 4 ft 11 in Max. Work Height (EcoLift50)
- JLG Mobile Stock Picker (10MSP)
- JLG Mobile Elevated Work Platforn (E18MCL)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 8 in Max. Work Height (DMSL-26)
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height (PS-12D)
- VESTIL Work Platform - Optional Casters (WP-CA)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- Jlg Personnel Lifts