Shop All Personnel Lifts
Jlg
Personnel Lift
Mfr # 1030P
Zoro # G904851521
product price: $10,256.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$10,256.99
Free 30-Day Returns
Key Features
- Drive Push-Around
- Power Source 12 VDC Battery with Automatic Charger
- Load Capacity 550 lb
- Max. Work Height 16 ft
- Product Type Personnel Lift
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jlg
- MFR # 1030P
- Zoro # G904851521
- Country of Origin United Kingdom
- Category Personnel Lifts
Dimensions
Max. Work Height | 16 ft |
Stowed Height | 72 53/64 in |
Overall Width | 3/4 m |
Max. Platform Height | 10 ft |
Overall Length | 1 19/32 m |
Details
Item | Personnel Lift |
Drive | Push-Around |
Power Source | 12 VDC Battery with Automatic Charger |
Load Capacity | 550 lb |
Product Type | Personnel Lift |
Gross Vehicle Weight | 753 lb |
Description
Personnel Lift, Drive Push-Around, Power Source 12 VDC Battery with Automatic Charger, Load Capacity 550 lb, Max. Work Height 16 ft, Overall Length 1 19/32 m, Overall Width 3/4 m, Max. Platform Height 10 ft, Stowed Height 72 53/64 in, Gross Vehicle Weight 753 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 10 Rungs, 9'2" Top Rung Height, Yellow (MRT-10)
- BULLDOG WINCH Yamaha Grizzly 300 Winch Mount (15168)
- STANLEY 31 in EPDM Tarp Strap, 10PK (S300431)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Grey/White (CL1386W)
- JLG Personnel Lift, Push-Around Drive, 330 lb Load Capacity, 4 ft 11 in Max. Work Height (EcoLift50)
- JLG Mobile Elevated Work Platforn (E18MCL)
- JLG Mobile Stock Picker (10MSP)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 6000 LB MIDRISE SCISSOR LIFT (ATEATTD-6MR-FPD)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height (MSL-12)
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height (PS-10)
- BIG JOE Personnel Lift, Push-Around Drive, 4 ft 6 in Max. Work Height (J0-118)
- Jlg Personnel Lifts