Shop All Adjustable Work Platforms
This Product is Discontinued
Jlg
Battery Pack, 40V, For FT70 JLG LiftPod (Discontinued)
Mfr # FT70 PP KIT
Zoro # G2766900
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Personnel Lift (34AZ73)
- Includes (1) 40V Battery, 90 Min Charger, Carry Case, Motor
- Manufacturers Warranty Length 1 yr Limited
- Accessory Type Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jlg
- MFR # FT70 PP KIT
- Zoro # G2766900
- Country of Origin China
- Category Adjustable Work Platforms
Dimensions
Manufacturers Warranty Length | 1 yr Limited |
Details
Item | Battery Pack |
For Use With | Personnel Lift (34AZ73) |
Includes | (1) 40V Battery, 90 Min Charger, Carry Case, Motor |
Accessory Type | Battery Pack |
Description
Battery Pack, For Use With Personnel Lift (34AZ73), Includes (1) 40V Battery, 90 Min Charger, Carry Case, Motor, Manufacturers Warranty Length 1 yr Limited
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.