Shop All Footwear Accessories
Jlf Pro
Puncture Resistant Insoles, Flexible, Size 8.5 - 9.5, White
Mfr # 0163US 8.5-9.5
Zoro # G108619682
product price: $22.99
/pr
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/5 in
- Length 11 in
- Material Polyester
- Color White
- Width 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jlf Pro
- MFR # 0163US 8.5-9.5
- Zoro # G108619682
- UPC # 3614521630379
- Country of Origin Thailand
- Category Footwear Accessories
Dimensions
Height | 1/5 in |
Length | 11 in |
Size | 8.5 - 9.5 |
Width | 3-1/2 in |
Details
Material | Polyester |
Color | White |
Description
Light, slim and flexible for maximum comfort. Puncture resistant. ASTM F 2412-11 and F 2413-11 rated. Good thermal insulation properties. Flight friendly, undetectable to metal detectors. 99% polyester fiber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Large (8384)
- MCR SAFETY Coated Gloves, Finished, Knit, XS/6, PR (9188SFBXS)
- 3M Fire Barrier Comp Sheet, 52 x 28 In. (CS-195+28X52*)
- SUPERGRIT 3" Stair nosing-4'6" length Yellow (231BF-YEL46)
- JLF PRO Puncture Resistant Insoles, Flexible, Size 11.5 - 12.5, White (0163US 11.5-13)
- JLF PRO Puncture Resistant Insoles, Flexible, Size 10 - 11, White (0163US 10-11)
- JLF PRO Puncture Resistant Insoles, Flexible, Size 7 - 8, White (0163US 7-8)
- OAKLEY NECK GAITER BLK S/M 1PK (FOS90071202ES/M)
- STABILICERS StripGrips, L, Yellow, PR (SGRIP-800-03)
- KIWI POLISH SHOE EXP BLK .2OZ (18401)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., L, PR (6304)
- Jlf Pro Footwear Accessories