Shop All Footwear Accessories
Jlf Pro
Puncture Resistant Insoles, Flexible, Size 7 - 8, White
Mfr # 0163US 7-8
Zoro # G608619656
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Height 1/5 in
- Color White
- Material Polyester
- Width 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jlf Pro
- MFR # 0163US 7-8
- Zoro # G608619656
- UPC # 3614521630362
- Country of Origin Thailand
- Category Footwear Accessories
Dimensions
Length | 11 in |
Height | 1/5 in |
Size | 7 - 8 |
Width | 3-1/2 in |
Details
Color | White |
Material | Polyester |
Description
Light, slim and flexible for maximum comfort. Puncture resistant. ASTM F 2412-11 and F 2413-11 rated. Good thermal insulation properties. Flight friendly, undetectable to metal detectors. 99% polyester fiber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 12" H, Orange (OTC12-1-X)
- ACCUFORM Emergency Alarm Sign, 12 in Height, 9 in Width, Plastic, L-Shaped, English (PSP415)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10020063)
- GVS-RPB Gas Monitor, Gx4-10 ppm Co. Cartridge (08-400-01)
- JLF PRO Puncture Resistant Insoles, Flexible, Size 8.5 - 9.5, White (0163US 8.5-9.5)
- JLF PRO Puncture Resistant Insoles, Flexible, Size 11.5 - 12.5, White (0163US 11.5-13)
- JLF PRO Puncture Resistant Insoles, Flexible, Size 10 - 11, White (0163US 10-11)
- IRONLACE Unbrkbl Shoelace Boot Lace, 108", Brn, PR1 (30016)
- VIVE HEALTH Felt Arch Pads, White, PK12 (INS1029WHT)
- PEET Boot and Glove Dryer, 120v, 1 Phase (M06-4GDP)
- IRONLACE Paracord 550 Shoelace, 63", Camo, PR1 (550-63-07)
- Jlf Pro Foot Protection