Shop All Footwear Accessories
Jlf Pro
Puncture Resistant Insoles, Flexible, Size 10 - 11, White
Mfr # 0163US 10-11
Zoro # G608619717
product price: $22.99
/pr
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2 in
- Color White
- Length 11 in
- Material Polyester
- Height 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jlf Pro
- MFR # 0163US 10-11
- Zoro # G608619717
- UPC # 3614521630386
- Country of Origin Thailand
- Category Footwear Accessories
Dimensions
Width | 3-1/2 in |
Size | 10 - 11 |
Length | 11 in |
Height | 1/5 in |
Details
Color | White |
Material | Polyester |
Description
Light, slim and flexible for maximum comfort. Puncture resistant. ASTM F 2412-11 and F 2413-11 rated. Good thermal insulation properties. Flight friendly, undetectable to metal detectors. 99% polyester fiber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 3XL (62155)
- PROFLEX BY ERGODYNE Kneeling Pad, NBR Foam Rubber, Standard, 14"x21"x2", Black (EGO18380)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL (53YL20)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- JLF PRO Puncture Resistant Insoles, Flexible, Size 11.5 - 12.5, White (0163US 11.5-13)
- JLF PRO Puncture Resistant Insoles, Flexible, Size 8.5 - 9.5, White (0163US 8.5-9.5)
- JLF PRO Puncture Resistant Insoles, Flexible, Size 7 - 8, White (0163US 7-8)
- DUE NORTH All Purpose Retention Strap, Rubber, PR (V3550870-O/S)
- BEY BERK INTERNATIONAL Bey-Berk International BB706BLK Black Leather Two Sunglass Travel Case (BB706BLK)
- HORIZON MFG Horizon Mfg. 4 Pair Boot Rack, 1004, Black, 35"L (1004)
- RANGER Footwear Liners, Size 12 to 13, PR (28000/XL)
- Jlf Pro Foot Protection