Shop All Earbuds & Headphones
Jlab
Studio Pro Anc Over Ear Wireless Headphones, Black
Mfr # HBSTPROANCRBLK4
Zoro # G410589901
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.43 in
- Color Black
- Material Plastics and Metals
- Width 6.52 in
- Weight 0.873 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jlab
- MFR # HBSTPROANCRBLK4
- Zoro # G410589901
- UPC # 812887019545
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.43 in |
Width | 6.52 in |
Details
Color | Black |
Material | Plastics and Metals |
Weight | 0.873 lbs |
Description
Jlab - Studio Pro Anc Over Ear Wireless Headphones - Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Orbit Optical Trackball Mouse, USB 2.0, Left/Right Hand Use, Black/Silver (K64327F)
- MOBILESPEC Headsets, 108 min. Talk Time, Wireless (MBS11181)
- BATTERY CLERK AJC Leoch DJW6-4.0 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191147)
- DEWALT Mobile USB Charger 2-Port, 4.8A (141 9008 DW2)
- JLAB Go Air Pop True Wireless In Ear Earbuds, Black (EBGAIRPOPRBLK124)
- JLAB Jbuds Air Sport True Wireless In Ear Earbuds, Black (EBJBUDSAIRSPRTRBLK82)
- JLAB Go Air Sport True Wireless In Ear Earbuds, Neon Yellow (EBGAIRSPRTRYEL124)
- JLAB Go Air Sport True Wireless In Ear Earbuds, Graphite (EBGAIRSPRTRBLK124)
- JLAB Go Air Pop True Wireless In Ear Earbuds, Slate (EBGAIRPOPRSLT124)
- JLAB Jbuddies Studio Wired On Ear Kids Headphones, Blue And Gray (HJKSTUDIORGRYBLU6)
- JVC Ear-Clip Earbuds (Silver) (HAEB75S)
- Jlab Earbuds & Headphones